General Rulers And Straight Edges
If you need general rulers and straight edges we have them at everyday low prices.
Shop General Rulers And Straight Edges results
(Showing 1 - 15)
Relevance
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6 in
Key Features:
- Length (In.): 12 in
- Material: Steel
- Size: 12" L x 1/2" W
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 0.5mm, 100ths, 10ths, mm
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6" L x 3-7/8" W
Key Features:
- Material: Steel
- Graduations: 1/2mm and 1mm Both Sides
- Finish: Satin
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Material: Steel
Key Features:
- Length (In.): 72 in
- Material: Fiberglass
- Graduations: Engraved on both sides
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6" L x 1/2" W
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Key Features:
- Light Technology: Halogen
- Bulb Shape: T4-5/8
- Bulb Base Type: Right Angle Prefocus (P22d)
Key Features:
- Item: Edge Finder
- End Type: Single,Cylindrical
- Tip Dia. (In.): 0.2
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set