General Flexible Magnets
We have the general flexible magnets you need to get the job done right.
Shop General Flexible Magnets results
(Showing 1 - 12)
Relevance
Mfr # 369
Key Features:
- Item: Magnetic Strip
- Nonmagnetic Side: Indoor/Outdoor Adhesive
- Max. Pull: 9 lb
Mfr # FM2021
Key Features:
- Item: Magnetic Adhesive Roll Tape
- Color: White
- Height: 1 in
Mfr # 2VAJ6
Key Features:
- Item: Magnetic Strip
- Nonmagnetic Side: Indoor Adhesive
- Max. Pull: 39 lb
Mfr # 2VAJ9
Key Features:
- Item: Magnetic Strip
- Nonmagnetic Side: Outdoor Adhesive
- Max. Pull: 26 lb
Mfr # 2VAJ7
Key Features:
- Item: Magnetic Strip
- Nonmagnetic Side: Outdoor Adhesive
- Max. Pull: 13 lb
Mfr # H4000-S
Key Features:
- Type: Ceramic
- Item: Magnetic Stirrer
- Plate Shape: Rectangular
Mfr # 3DXX6
Key Features:
- Material: Synthetic Rubber/Strontium Ferrite
- Max. Pull: 4 lb
- Thickness: 0.171 in
Mfr # ZG30ACX50
Key Features:
- Item: Magnetic Strip
- Length: 50 ft
- Width: 3/4 in
Mfr # MB0707186P
Key Features:
- Dry Erase Height: 24 in
- Dry Erase Width: 36 in
- Item: Planning Board
Mfr # TS05
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 1271ST
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set