Gen-Nex
Our endless aisle includes a gen-nex and so much more!
Shop Gen-Nex results
(Showing 1 - 15)
Relevance
Mfr # SAS-6939
Key Features:
- Package Quantity: 1
Mfr # TY127SWHXL002500
Key Features:
- Standards: ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Fabric Weight: 1.2 oz
- Series: Tyvek 400
Mfr # 48977
Key Features:
- Material: SMS-Based Material
- Color: White
- Standards: NFPA 99 Compliant Antistatic Material
Mfr # TY122SWHLG0025VP
Key Features:
- Seam Style: Serged
- Closure Type: Zipper
- Item: Hooded Disposable Coveralls
Mfr # TY122SWHXL002500
Key Features:
- Cuff Style: Elastic
- Coverall Style: Hooded
- Material: Tyvek(R) 400
Mfr # 49114
Key Features:
- Item: Disposable Coveralls
- Hazard Protection Type: Hazardous Dry Particulates, Non-Hazardous Dry Particulates
- Packaging: Individually Packaged
Mfr # PB120SWHXL002500
Key Features:
- Closure Type: Zipper
- Material: SMS
- Item: Coveralls
Mfr # IC253BWHSM0025CS
Key Features:
- Item: Coverall
- Closure Type: Zipper
- Fabric Weight: 1.2 oz
Mfr # PBLTG428-3X
Key Features:
- Inseam: 29 in
- Fabric Weight: 2.1 oz
- Fits Chest Size: 56 in to 58 in
Mfr # IMPM10172X
Key Features:
- Package Quantity: 25