Gedore Wire Cutters
If you need gedore wire cutters we have them at everyday low prices.
Shop Gedore Wire Cutters results
(Showing 1 - 15)
Relevance
Mfr # 8090-170 TL
Key Features:
- Material: Hardened and Tempered Steel
- Number of Pieces: 1
- Capacity: 15mm Dia
Mfr # HWT-0020
Key Features:
- Item: Heavy Heat Shrink Tubing,12-6 AWG,PK2
- Package Quantity: 2
Mfr # KL-0190-28 K
Key Features:
- Item: Terminal Tool Set
- Includes: Terminal for Audi, BMW, Mercedes, Ford, Volkswagen
- Type: Push-On Contacts
Mfr # 1500 CT2-DT 2142
Key Features:
- Blade Material: Chrome Vanadium Steel
- Finish: Chrome
- Handle Material: Plastic
Mfr # 44 6
Key Features:
- Item: Adjustable Face Spanner Wrench
- Capacity: 432 mm
- Overall Length: 9 in
Mfr # HSKIT
Key Features:
- Color: Black
- Shrink Tubing Kit Type: Heat Shrink Tubing Kit
- Shrink Tubing Material: Cross-Linked Polyolefin
Mfr # 40 Z 58-62
Key Features:
- Item: Fixed Spanner Wrench
- Capacity: 58 mm to 62 mm
- Overall Length: 9 1/2 in
Mfr # 126008
Key Features:
- Item: Strap and Fittings Wrench
- Pipe Capacity: 1/8 in, 8 in
- Outside Dia. Tubing: 1 1/8 in to 8 in
Mfr # 225 10
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 10 in
- Jaw Capacity: 1 in
Mfr # 44 3
Key Features:
- Item: Adjustable Face Spanner Wrench
- Capacity: 330 mm
- Overall Length: 7 in
Mfr # 2270 5
Key Features:
- Cutting Capacity: 1/4 in to 3 in
- Cuts: Composite, Plastic
- Body Material: Aluminum
Mfr # 225 36
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 36 in
- Jaw Capacity: 3 1/2 in
Mfr # FP301-3/16 TO 1-BLACK-5-102 PC KITS
Key Features:
- Shrink Tubing Kit Type: Heat Shrink Tubing Kit
- Color: Black
- Shrink Tubing Material: Polyolefin
Mfr # 8248-160 JC
Key Features:
- Features: 60 Degrees Angled; Fatigue-Free Working; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hot-Drop Forged
- Handle Type: 2-Component
- Jaw Length: 46mm
Mfr # 232001
Key Features:
- Item: Pipe Reamer
- Type: Inner/Outer
- Capacity (In.): 1/8 to 1-11/32 in