Gear Pumps
We have the gear pumps you need to get the job done right.
Shop Gear Pumps results
(Showing 1 - 15)
Relevance
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Pressure: 2900
- Max. RPM: 3600
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 3/8 in
- Shaft Dia.: 0.5 in
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 1/2 in
- Shaft Dia.: 0.625 in
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Displacement (Cu. In./Rev.): 1.4
- GPM @ 1800 RPM and 1000 PSI: 10.5
- Max. Continuous PSI: 3,200
Key Features:
- Displacement (Cu. In./Rev.): 0.66
- GPM @ 3600 RPM and 1000 PSI: 8.9
- Max. Continuous PSI: 3,000
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Key Features:
- Displacement (Cu. In./Rev.): 0.67
- GPM @ 1800 RPM and 1000 PSI: 4.9
- GPM @ 3600 RPM and 1000 PSI: 9.8
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Pressure: 3045
- Ports (Inlet): 1 in Tube