Gate Latch Bolt
We make finding a gate latch bolt fast and simple every time!
Shop Gate Latch Bolt results
(Showing 1 - 15)
Relevance
Mfr # QB124
Key Features:
- Item: Drop Rod
- Material: Steel
- Width: 1 31/64 in
Mfr # 4PB58
Key Features:
- Number of Mounting Holes: 4
- Bolt Length: 18 in
- Width: 1/2 in
Mfr # 4PB59
Key Features:
- Throw Size: 2 3/4 in
- Finish: Coated
- Number of Mounting Holes: 4
Mfr # 4PB57
Key Features:
- Latch Type: Slide Latch
- Number of Mounting Holes: 4
- Color: Silver
Mfr # 1RBY4
Key Features:
- Number of Mounting Holes: 6
- Item: Self-Latching Gate Latch
- Finish: Coated
Mfr # 328704C
Key Features:
- Item: Chain Link Cane Bolt Assembly
- Diameter: 36"
- Package Quantity: 1
Mfr # 4PE77
Key Features:
- Finish: Zinc
- Number of Mounting Holes: 6
- Hardware: Included
Mfr # 4PB54
Key Features:
- Bolt Head Dia.: 5/16 in
- Max. Shackle Dia.: 3/8 in
- Number of Mounting Holes: 4
Mfr # 1RBY1
Key Features:
- Latch Type: Gravity
- Bolt Head Dia.: 11/32 in
- Max. Shackle Dia.: 3/8 in
Mfr # 4PB55
Key Features:
- Item: Padlockable Slide Latch
- Throw Size: 2 7/16 in
- Width: 2 1/4 in
Mfr # LLAA
Key Features:
- Length: 4 9/16 in
- Height: 2 15/16 in
- Finish: Stainless Steel
Mfr # 3CYR7
Key Features:
- Item: Flaring Tool
- Type: Die Block
- Flare Type: Single 45 Degree
Mfr # 1XMP1
Key Features:
- Item: Self-Latching Gate Latch
- Material: Steel
- Width: 1 3/8 in
Mfr # LLD3KD
Key Features:
- Length: 5 7/8 in
- Finish: Stainless Steel
- Latch Type: Lockable
Mfr # 1XMN7
Key Features:
- Number of Mounting Holes: 8
- Finish: Black
- Latch Type: Sag Compensating