Gate Hardware
We have the gate hardware you need to get the job done right.
Shop Gate Hardware results
(Showing 1 - 15)
Relevance
Mfr # ECDGATEMNT
Key Features:
- For Use With: Double Gate Application
- Package Quantity: 1
Mfr # 1RBY4
Key Features:
- Number of Mounting Holes: 6
- Item: Self-Latching Gate Latch
- Finish: Coated
Mfr # 4PB59
Key Features:
- Throw Size: 2 3/4 in
- Finish: Coated
- Number of Mounting Holes: 4
Mfr # MP18670
Key Features:
- Item: Gate Tee Hinges,4",Hvy Dty,Zinc,PK2
- Finish: Satin Nickel
- Height: 4 in.
Mfr # SSG-65
Key Features:
- Number of Mounting Holes: 4
- Color: Silver
- Material: Steel
Mfr # SSG-45
Key Features:
- Latch Type: Padlock
- Number of Mounting Holes: 4
- Max. Shackle Dia.: 1/4 in
Mfr # 1RBY1
Key Features:
- Latch Type: Gravity
- Bolt Head Dia.: 11/32 in
- Max. Shackle Dia.: 3/8 in
Mfr # AG60
Key Features:
- Package Quantity: 1
Mfr # 01260
Key Features:
- Item: Black Gate Hardware 01260
- Package Quantity: 1
Mfr # 328538C
Key Features:
- Item: Drive Gate Hardware Set
- Width: 2 3/8 in
- Package Quantity: 1
Mfr # 4LVE5
Key Features:
- Height: 4 ft
- Mesh Size: 1/4 x 1/4
- Length: 50 ft