Gasoline Hose
We make finding a gasoline hose fast and simple every time!
Shop Gasoline Hose results
(Showing 1 - 15)
Relevance
Key Features:
- Hose Cover Material: Nitrile
- Hose Color: Black
- Temp. Range: -30 Degrees to 140 Degrees F
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 12 ft
- Max. Working Pressure @ 70 F: 200 psi
Key Features:
- Item: Discharge Hose
- Length: 8 ft.
- Material: Rubber
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 20 ft
- Max. Working Pressure @ 70 F: 60 psi
Key Features:
- Fitting Size: 1"
- Fitting Type: (M)NPT
- Fitting Material: Crimped Zinc
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 12 ft
- Max. Working Pressure @ 70 F: 200 psi
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Color: Black
- Hose Cover Material: Nitrile
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Key Features:
- Action Type: Reciprocating Action
- For Media Type: Automatic Transmission Fluid, Kerosene, Motor Oil
- For Container Size: 5 gal, 15 gal, 30 gal, 55 gal, 275 gal
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Length: 20 ft
Key Features:
- Item: Fuel Hose
- Material: neoprene
- Max. Pressure: 50 psi
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT