Gas Valve Coil
We make finding a gas valve coil fast and simple every time!
Shop Gas Valve Coil results
(Showing 1 - 15)
Relevance
Mfr # F0091 388900S1
Key Features:
- Voltage: 120VAC
- For Use With: Mfr. No. 25M01A-100
- Item: Gas Valve Coil
Mfr # F0091 389000S1
Key Features:
- For Use With: Mfr. No. 25M01A-100
- Fits Brand: Whirlpool, Electrolux, GE, Maytag, Speed Queen
- Type: Booster and Holding
Mfr # 36C03-300
Key Features:
- BtuH Capacity: 230,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 50A55-743
Key Features:
- Item: Furnace Control Board
- Replaces: Drop In Direct Replacement Ignition Control for Goodman 0130F00005, 0130F00005S, B1809926, B1809926S, PCBBF110, PCBBF110S, PCBBF112, PCBBF112S, PCBBF123, PCBBF123S, White-Rodgers 50T55-289 and 50A55-289
- Type: OEM Replacement
Mfr # 50A55-3797
Key Features:
- Item: Furnace Control Board
- Replaces: Trane Mfr. No. CNT02789, CNT02891, CNT03799, D341122P01, D341235P01, D341235P03, White-Rodgers 50A55-474, 50A55-476, 50A55-571
- For Use With: Trane Furnace Systems
Mfr # 36C03-333
Key Features:
- BtuH Capacity: 230,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 30 98 134S1
Key Features:
- Item: Flame Sensor
- Plug Type: Three Pin
- Includes: Adapters
Mfr # 05D51 035S1
Key Features:
- Item: Fan and Limit Control
- Temp. Range (F): Fan 50 to 265, Limit 100 to 300
- Type: Adjustable Temp, Auto Reset
Mfr # 36H33-412
Key Features:
- BtuH Capacity: 300,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 13 61 102S1
Key Features:
- Item: Motorized Zone Valve
- Body Material: Stainless Steel
- Voltage: 24
Mfr # 50E47 843S1
Key Features:
- Electrical Ratings: 24V AC
- Electrical Connections: 1/4 in Quick Connect
- Retries: 0 to 2
Mfr # 36C03-433
Key Features:
- BtuH Capacity: 280,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 50A55 843S1
Key Features:
- Electrical Ratings: 24V AC
- Gas Type: LP/NG
- Depth (In.): 30 in
Mfr # 21D83M-843
Key Features:
- Item: Replacement Control Board
- Replaces: Lennox Models 100925-01, 100925-02, 100925-03, 10M93, 32M8801, 56L84, 56L8401, 24L8501, 63K89, 63K8901, 97L4801, 17W9201, 23W5101, 30W2501, 69M0801, 69M1501, 83M001, White Rodgers Models 50A66-843, 50A62-121, 50A66-122, 5066-123, 50A65-121, 50A62-120, 50A62-820, 50A66-123
- Agency Compliance: CSA
Mfr # 36H32-423
Key Features:
- BtuH Capacity: 300,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP