Galvanized Reducing Elbow
Count on great prices, fast shipping and friendly service every time you order a galvanized reducing elbow from Zoro.
Shop Galvanized Reducing Elbow results
(Showing 1 - 15)
Relevance
Mfr # 0311007801
Key Features:
- Item: 90 Degree Reducing Elbow
- Pipe Fitting Material: Galvanized Malleable Iron
- Specific Fitting Shape: 90 Degree Reducing Elbow
Mfr # 5P809
Key Features:
- Item: Reducing Elbow, 90 Degrees
- Pipe Fitting Material: Galvanized Malleable Iron
- Specific Fitting Shape: 90 Degree Reducing Elbow
Mfr # 2XNZ9
Key Features:
- Material: Extruded Nylon 6/6
- Type: Colored
- Diameter: 1/4"
Mfr # 3/8" BA-475BLL
Key Features:
- Pipe Size: 3/8"
- Body Material: Brass
- Body Style: Inline
Mfr # 4JG86
Key Features:
- Item: Hinge Pin Door Stop
- Material: Zinc Die-Cast
- Mounting Type: Door Mount
Mfr # HBL2336
Key Features:
- Item: Flanged Locking Receptacle
- NEMA Configuration: L7-20
- Voltage: 277V AC
Mfr # 1VZV2
Key Features:
- Catch/Latch Type: Grab
- Catch/Latch Opening Action: Pull
- Adjustable: No
Mfr # U01300.037.0001
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: 3/8"-16
Mfr # 35 TW 10
Key Features:
- Roller Chain Item: Roller Chain
- Roller Chain Type: Standard Riveted
- Industry Chain Size: 35
Mfr # D550PK
Key Features:
- Item: Soldering Gun Kit
- Type: Professional
- Watts: 200
Mfr # WWG-CLPGSRR-059
Key Features:
- Pin Item: Clevis Pin
- System of Measurement: Inch
- Clevis Pin Type: Without Pin
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # P5UC5
Key Features:
- Item: Union Connector
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Connector
Mfr # 4PE60
Key Features:
- Length (In.): 4 19/32 in
- For Use With: Doors Weighing Up To 450 lb.
- Material: Steel
Mfr # 4PE55
Key Features:
- Length (In.): 144 in
- Width (In.): 1 3/4 in
- For Use With: Doors Weighing Up To 450 lb.