Galvanized Pipe Hanger
We have the galvanized pipe hanger you need to get the job done right.
Shop Galvanized Pipe Hanger results
(Showing 1 - 15)
Relevance
Mfr # 4550075EG
Key Features:
- Metal Detectable: Yes
- Standards: MSS SP-58, Type 12, WW-H-171, Type 25
- Max. Load (Lb.): 180 lb
Mfr # 22FP58
Key Features:
- Width: 1.6"
- Max. Load (Lb.): 180 lb
- Standards: MSS SP-58, SP-69
Mfr # 22FP63
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Mfr # 4550075PL
Key Features:
- Length (In.): 1 3/4 in
- Rod Size: 3/8 in
- Item: Split-Ring Hanger
Mfr # 4560075CP
Key Features:
- Standards: MSS SP-58, Type 12, WW-H-171, Type 25
- Length (In.): 1 3/8 in
- Thread Size (In.): 3/8
Mfr # 22FP59
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Mfr # 49H858
Key Features:
- Wheel Dia.: 6 in
- Wheel Width: 2 in
- Fits Axle Dia.: 1/2"
Mfr # H73075
Key Features:
- Pipe Size (In.): 3/4
- Material: Copper
- Rod Size: 3/8"
Mfr # 22FP61
Key Features:
- Thread Size (In.): 3/8-16
- Pipe Size (In.): 2 in
- Width: 3"
Mfr # 22FP57
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Electro-Galvanized Iron
- Type: MSS SP-58(Type 12)
Mfr # 4560100CP
Key Features:
- Max. Load (Lb.): 180 lb
- Type: Split Ring Hanger
- Material: Copper-Plated Cast Iron
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # 22FP60
Key Features:
- Width (In.): 2 1/2 in
- Width: 2-1/2"
- Length (In.): 3 in
Mfr # 4550100PL
Key Features:
- Standards: MSS SP-58, Type 12, WW-H-171, Type 25
- Max. Load (Lb.): 180 lb
- Material: Cast Iron
Mfr # 88191
Key Features:
- Item: Grocery Bag
- Bag Item: Grocery Bag
- Bag Name: 1/7 BBL