Functional Devices
We have the functional devices you need to get the job done right.
Shop Functional Devices results
(Showing 1 - 15)
Relevance
Mfr # RIB2401B2G
Key Features:
- Item: Relay 20 Amp DPDT, 24 Vac/dc/120 Vac
- Width: 3.2
- Height: 1.8
Mfr # CLC212-NC
Key Features:
- Color: Gray
- Voltage: 120-277 Vac
- Mounting Location: Hub Mount
Mfr # RIBXKTF
Key Features:
- Item - Relay: Current Sensing Relay
- Input or Control Voltage: 30V AC/DC
- AC Contact Rating - Relay: 0.40A @ 30V
Mfr # CLC212
Key Features:
- Item: Enclosed Pre-Wired Relay
- Description/Special Features: Closet Light Controller is Designed for A Wide Variety of Applications Where The Load Status (On/Off) is Determined By The Opening or Closing of A Variety of Switches As In A Closet Door, Relay is Powered By Line Voltage and Can Switch Loads of 120V, Easily Fits Inside Junction Box, When The Magnet and Contact are Separated, Closet Light Turns On or Door is Closed Light is Off When Door is Opened Light Comes On
- NEMA Enclosure Type: 1
Mfr # RIBU1C
Key Features:
- Item - Relay: Prewired Relay
- Application - Prewired Relay: Pilot Duty
- Coil Volts: 10 to 30V AC/DC, 120V AC
Mfr # RIB2401B
Key Features:
- Item - Relay: Prewired Relay
- Application - Prewired Relay: Power
- Coil Volts: 120V AC, 24V AC/DC
Mfr # CSDECM-S25050L
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item - Relay: Current Sensing Relay
- Input or Control Voltage: Self Powered
Mfr # 15V827
Key Features:
- Item - Relay: Current Sensing Relay
- Input or Control Voltage: 120V AC
- AC Contact Rating - Relay: 10A @ 240V
Mfr # RIB12C-FA
Key Features:
- Coil Volts: 12VAC/DC
- Item: Enclsd Relay,10A,SPDT,12VAC/DC,Polarized
- Height: 1.5
Mfr # MCS-111050
Key Features:
- Package Quantity: 1
Mfr # CSDECM-C35200L0
Key Features:
- Item - Relay: Current Sensing Relay
- Input or Control Voltage: Self Powered
- AC Contact Rating - Relay: 1.00A @ 30V
Mfr # ECSNOASC
Key Features:
- Item - Relay: Current Sensing Relay
- Input or Control Voltage: Self Powered
- AC Contact Rating - Relay: 0.15A @ 240V