Fuel Injection Cleaner Kit
We have the fuel injection cleaner kit you need to get the job done right.
Shop Fuel Injection Cleaner Kit results
(Showing 1 - 15)
Relevance
Mfr # FIC203
Key Features:
- Item: Fuel Injection Cleaner Kit
- Includes: 12 mm Female Banjo Adapter, 3/8 in Female Quick Connect, 3/8 in GM Line Adapter, 5/16 in Female Quick Connect, 9/16 in Male Spring Lock Adapter, Fuel Injection Canister Line Adapter, Schrader Valve Adapter Set
- For Use With: Gasoline and Diesel Fuel Engines
Mfr # 05078
Key Features:
- Item: Fuel Injection and Intake Cleaner
- Size (Oz.): 12 oz
- Features: Low VOC
Mfr # MAG00142
Key Features:
- Boiling Point: 176 Degrees C
- Net Weight: 12 oz
- Container Type: Bottle
Mfr # 590
Key Features:
- Item: Carb and Choke Cleaner
- Container Type: Aerosol Spray Can
- Standards: EPA Approved, LADCO VOC Compliant, OTC
Mfr # MAG00147
Key Features:
- Item: Fuel Injector and Intake Valve Cleaner
- Boiling Point (F): 176 Degrees C
- Net Weight: 12 oz
Mfr # 05089
Key Features:
- Specific Gravity: 1.06
- Container Type: Aerosol Spray Can
- Boiling Point (F): Greater Than 212 Degrees F
Mfr # 05319
Key Features:
- Boiling Point: 320 Degrees F
- Features: CRC GDI IVD(R) Intake Valve and Turbo Cleaner is the Solution You Need! this Intake Valve Cleaner Uses a Specialized Formula to Break Down Carbon Deposits that Choke Your Vehicles Performance, Reduce Vehicle Emissions, Regular Cleaning with CRC GDI IVD(R) Intake Valve and Turbo Cleaner will Increase Power and Torque, Solve Starting Problems, Stabilize Rough Idling
- Chlorinated/Non Chlorinated: Non-Chlorinated
Mfr # 08866
Key Features:
- Flammable/Non Flammable: Flammable
- Net Weight: 8.5 oz
- Item: Throttle Plate and Carb Cleaner
Mfr # MAG60179
Key Features:
- Item: 2-Cycle Engine Oil
- Base Oil - Engine and Motor Oils: Conventional
- Size: 2.6 oz
Mfr # MAG00162
Key Features:
- Item: Lead Substitute
- Size: 12 oz
- Container Type: Bottle
Mfr # MAG60138
Key Features:
- Item: 2-Cycle Engine Oil
- Base Oil - Engine and Motor Oils: Conventional
- Size: 8 oz
Mfr # MAG00713
Key Features:
- Item: Multipurpose Grease
- Container Size: 14 oz
- Grease Thickener: Lithium
Mfr # MAG00122
Key Features:
- Item: Brake Fluid
- Size: 12 oz
- Container Type: Bottle
Mfr # MAG00440
Key Features:
- Container Size: 10.5 oz
- Chemical Base: Silicone
- Green Environmental Attribute: Meets SCAQMD Requirements
Mfr # 05432
Key Features:
- Item: Diesel Injector Cleaner with Anti-Gel
- Container Size: 32 fl oz
- Dissolves: Gelled Fuel and Sludge