Freeze Kit
If you need a freeze kit we have them at everyday low prices.
Shop Freeze Kit results
(Showing 1 - 36)
Relevance
Mfr # 1755
Key Features:
- Item: Pipe Freeze Kit
- Capacity: 3/8 to 2-3/8 in
- Application: Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair
Mfr # 1500003034
Key Features:
- Item: Pipe Freezing Spray Kit
- Capacity: 304 mL
- Formula: CFC Free
Mfr # SF-2500
Key Features:
- Item: Pipe Freezing Unit
- Capacity: 1/2 to 2 1/2 in Copper, 1/2 to 1 in Nominal Steel Pipe
- Power Source: 115V, 1 Ph, 60 Hz
Mfr # CST-2
Key Features:
- Package Quantity: 1
Mfr # 1500003432
Key Features:
- Item: Pipe Freezing Spray
- Capacity: 304mL
- Material Application: Copper, Steel
Mfr # 17500
Key Features:
- Item: Replacement Pipe Freeze Canister
- Capacity: 3/8 to 2-3/8 in
- Features: Ice Plugs Last 15 To 20 min, Non-Toxic, Non-Flammable, Ozone Friendly
Mfr # 1755
Key Features:
- Features: Cushioned Rubber Handles, For Heavy Gauge Wire, Spring-Back Action
- Handle Type: Rubber
- Overall Length: 5 1/8 in
Mfr # MB20
Key Features:
- Item: Mixing Bowl
- Color: Silver
- Outside Dia.: 18 7/8 in
Mfr # 70
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 11-3/4
- Capacity (In.): 1 1/4 to 2 in
Mfr # 1755
Key Features:
- Duty Rating: Heavy Duty
- Base Type: Swivel
- Rotating Angle: 360 Degrees
Mfr # MS-242L
Key Features:
- Cleaner Chemical Product Grouping: Contact Cleaners
- Item - Contact Cleaners: Freeze Spray
- Nonflammable: Yes
Mfr # 14086
Key Features:
- Cleaner Chemical Product Grouping: Contact Cleaners
- Item - Contact Cleaners: Freeze Spray
- Nonflammable: Yes
Mfr # S45-123
Key Features:
- Package Quantity: 1
Mfr # 1755 3/4"X60'
Key Features:
- Tape Color: Black
- Tape Width: 3/4 in
- Tape Length: 60 ft
Mfr # 4992
Key Features:
- Cutting Capacity: 1/4 in to 2-3/8 in
- Cuts: Plastic
- Body Material: Aluminum
Mfr # 85
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 8-3/4
- Function: Temporary Shut Off for Soft Copper Tubing
Mfr # 31604B
Key Features:
- Item: Bread Knife
- Type: Slicer
- Blade Type: Scalloped
Mfr # 1747-10S
Key Features:
- Item: Anti-Static Freeze Spray
- Application: Rapidly Evaporating Liquid that Super-Chills Isolated areas used as a Troubleshooting Aid for Intermittently Faulting Capacitors, Resistors, Semiconductors and Defective Components
- Package Quantity: 1
Mfr # 71
Key Features:
- Tape Measure Product Grouping: Wrap-a-Round/Diameter Tape Measure
- Blade Length: 2m
- Item: Diameter Tape,6ft,English/Metric
Mfr # 4908
Key Features:
- Cutting Capacity: 1-1/2" to 8"
- Cuts: Clay, No-Hub Soil Pipe
- Features: Ratchet Cutting Action
Mfr # 02-04-01-36-MX
Key Features:
- Flavor: Assorted
- Yield Per Unit: 3 oz.
- Drink Content Type: Balanced Electrolytes
Mfr # LFN9CD
Key Features:
- Item: Freeze Resistant Vacuum Breaker
- Connection Type: FNPT x MNPT
- Material of Construction: Lead Free Brass
Mfr # HH18HB031
Key Features:
- Item: Freeze Stat, SPST, Open 30, Close 45
- Fits Brand: Carrier
- For Use With Mfr. Model Number: 40QAC060-311
Mfr # 80007
Key Features:
- Item: Repair Clamp
- Type: Reusable
- Gasket Material: Rubber
Mfr # 63005
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal ROCOOL oil, Safety Foot Switch, (4) Legs
Mfr # 70020
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Copper, Stainless Steel
- Body Material: Aluminum
Mfr # T964175510PK
Key Features:
- Tape Color: Black
- Tape Width: 3/4"
- Tape Length: 60'
Mfr # 1000001929
Key Features:
- Item: Press Tool
- Voltage: 18 V DC
- Use With Pipe/Tubing Material: Copper
Mfr # 342
Key Features:
- Item: Internal Pipe Wrench
- Material: Alloy Steel
- Function: Holds Closet Spuds, Bath, Basin and Sink Strainers Through 2 in, Used to Install or Extract 1 to 2 in Nipples
Mfr # 57003
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Mfr # 22124
Key Features:
- Item: Tee Extractor Set
- Type: Ratcheting
- Drill Size (In.): 3/8 to 1-5/8 in
Mfr # 26033
Key Features:
- Item: Flaring Tool
- Type: Hand Flare
- Flare Type: Single 45 Degree
Mfr # AF2100
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Mfr # 719005
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Universal antifreeze/coolant for automobiles and light-duty trucks over 75,000 mi Maintains a stable temperature in all climates and driving conditions, to help extend vehicle life. The fluid helps protect against cold weather freezeups and hot weather boil-overs, and lubricates and protects gaskets and seals. IAT formula. 150,000 mi/3000 hr/3 yr
Mfr # SFPC
Key Features:
- Voltage: 120/240V
- For Use With: Air Conditioning Evaporator Coils
- Phase: 1 and 3