Flush Cutters
We make finding flush cutters fast and simple every time!
Shop Flush Cutters results
(Showing 1 - 15)
Relevance
Mfr # 48-22-6105
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 10829F
Key Features:
- Features: 63-65 HRC; Extra Large Oval Head
- Handle Type: Ergonomic Grip
- Jaw Length: 10.7mm
Mfr # 78 03 125
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 10827F
Key Features:
- Features: 63-65 HRC; Miniature Oval Head
- Handle Type: Ergonomic Grip
- Jaw Length: 6.1mm
Mfr # PM-251
Key Features:
- Jaw Width: 3
- Overall Length: 7
- Item: L,nosed Slim Full,Flush Cutters
Mfr # 72 02 125
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut
- Handle Type: Multi-Component Grip
- Jaw Length: 7/8 in
Mfr # TRR-58-G
Key Features:
- Capacity: 10 AWG
- Features: This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
- Application: Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals
Mfr # 200-071
Key Features:
- Jaw Width: 3
- Overall Length: 8.5
- Item: Flush,Cut Cutters,5"
Mfr # 10503
Key Features:
- Features: Durable 5mm Thick Blades
- Handle Type: Ergonomic Grip
- Jaw Width: 13mm
Mfr # 72 01 160
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # 10521
Key Features:
- Features: Narrow Cutting Head for Access Into Dense Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8mm
Mfr # 336
Key Features:
- Overall Length: 6 in
- Material: Steel
- Insulated / Uninsulated: Uninsulated
Mfr # 9K 00 80 90 US
Key Features:
- Item: Diagonal Cutters Sets,2 pc Flush Cutter
- Package Quantity: 1
Mfr # PL-40CS
Key Features:
- Primary Application: For Medium Wire
- Overall Length: 5"
- Cutting Action: Flush Cut