Float Valve Assembly
Our endless aisle includes a float valve assembly and so much more!
Shop Float Valve Assembly results
(Showing 1 - 15)
Relevance
Mfr # FL-3/8
Key Features:
- Item: Float Valve Assembly
- Evaporative Cooler Accessory Item: Float Valve Assembly
- For Use With: Any Evaporative Cooler, 3/8 in Water Line
Mfr # FL-C
Key Features:
- Item: Float Assembly Valve
- Package Quantity: 1
Mfr # 9049A6C
Key Features:
- For Use With: 9038A Class, Mfr. No. 9036DG
- Item: Float Kit
- Includes: (2) 5 ft Brass Rods, (4) Stops, 304 Stainless Steel Center-Hole Float
Mfr # R400-3/4-LF
Key Features:
- Item: Float Valve
- Pipe Size: 3/4" NPT x 3/4" NPT
- Connection Type: MNPT
Mfr # R400-3/4
Key Features:
- Item: Float Valve
- Pipe Size: 3/4"
- Connection Type: MNPT
Mfr # STD-CA
Key Features:
- Item: Float Valve Kit
- Pipe Size: 3/8"
- Length and Mounting Size: 8" x 3/4"
Mfr # RM153
Key Features:
- Item: Mini Float Valve
- Pipe Size: 3/8"
- Connection Type: MNTP
Mfr # 9036GG2
Key Features:
- Voltage: 575VAC
- VA Rating: 460V AC
- NEMA Rating: 1
Mfr # 9007AB21
Key Features:
- Item: Snap Action Switch
- Actuator Type - Snap Action Switch: Lever, Roller
- AC Contact Rating - Snap Action Switch: 15 A @ 600 V
Mfr # 109-901
Key Features:
- Item: Evaporative Cooler Float Valve,1/4"
- Package Quantity: 1
Mfr # QON612L100
Key Features:
- Item: Mounting Base
- For Use With: Square D QO Circuit Breaker
- Voltage: 120/240V AC
Mfr # MA052
Key Features:
- Item: Float Valve Kit
- Pipe Size: 1/2"
- Float Size: 1 1/2" x 4"
Mfr # RL-600
Key Features:
- Item: Float Valve Kit
- Pipe Size: 1 1/4" x 1/2"
- Float Size: 6"
Mfr # V-G
Key Features:
- Item: Self Contained Float Valve
- Connection Type: 1" FNPT
- Body Material: ABS Plastic
Mfr # PF5
Key Features:
- Item: Float Ball
- Material of Construction: Plastic
- For Use With: Liquid Level