Flexible Tape Measure
Our endless aisle includes a flexible tape measure and so much more!
Shop Flexible Tape Measure results
(Showing 1 - 15)
Relevance
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 93C
Key Features:
- Item: Tap Wrench
- Type: Fixed
- Number: 0
Mfr # S565WB
Key Features:
- Number of Pieces: 8
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # 11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # 33-425
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Lock Type: Slide
- Blade Width: 1 in
Mfr # ASE-96
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Aluminum Rule Straight Edge,96"
- Package Quantity: 1
Mfr # 30-455
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Item: Tape Measure
- Graduation Type: in/ft
Mfr # 18AA
Key Features:
- Item: Automatic Center Punch
- Diameter: 9/16 in
- Length: 4 in
Mfr # 5425
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduation Type: in
- Case Color: Black
Mfr # 1620
Key Features:
- Item: Machine Oil
- ISO Viscosity Grade: Not Applicable
- Min. Operating Temp.: 32 Degrees F
Mfr # 33-725
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Features: 16 in and 19.2 in Stud Center Markings, Rubber Grip
- Blade Material: Steel