Filter Strainer
If you need a filter strainer we have them at everyday low prices.
Shop Filter Strainer results
(Showing 1 - 36)
Relevance
Mfr # MF0062118
Key Features:
- Filter Style: Suction Strainer
- Replaces OEM Brand: SOFIMA HYDRAULICS
- Replaces OEM Part: MSZ3020DCN
Mfr # 5580450
Key Features:
- Item: Strainer Screen
- Max. Fluid Temp.: 125 Degrees F
- Dia.: 2 1/4 in
Mfr # 5580410
Key Features:
- Item: Strainer Screen
- Max. Fluid Temp.: 125 Degrees F
- Dia.: 2 1/4 in
Mfr # 5730340
Key Features:
- Item: Strainer Screen
- Max. Fluid Temp.: 125 Degrees F
- Dia.: 1 1/2 in
Mfr # 5588590
Key Features:
- Item: Inline Strainer
- Pipe Size: 1 in
- Connection Type: NPT
Mfr # 5730060
Key Features:
- Item: Strainer Screen
- Max. Fluid Temp.: 125 Degrees F
- Dia.: 2 1/4 in
Mfr # 5580140
Key Features:
- Item: Strainer Screen
- Max. Fluid Temp.: 125 Degrees F
- Dia.: 1 1/2 in
Mfr # P6900-MV-7
Key Features:
- Finish: Silver
- Material of Construction: Metal
- For Use With: Filters
Mfr # 5580320
Key Features:
- Item: Strainer Screen
- Max. Fluid Temp.: 125 Degrees F
- Dia.: 15/16 in
Mfr # 81-0115-25
Key Features:
- Item: Gladhand Filter Screen,PK25
- Package Quantity: 25
Mfr # 8122296
Key Features:
- Package Quantity: 1
Mfr # PF7869
Key Features:
- Filter Design: Cartridge
- Length: 2 1/32 in
- Outside Dia.: 1 3/8 in
Mfr # 31226
Key Features:
- Item: Screen Filter Depth Full
- For Use With: Mfr. No. SKP2712
- For Use With Mfr. Model Number: SKP2712
Mfr # LS100-20
Key Features:
- Item: Y Strainer
- Pipe Size: 1"
- Connection Type: FNPT x FNPT
Mfr # G-YSFB-100
Key Features:
- Item: Y Strainer
- Pipe Size: 1"
- Connection Type: FNPT x FNPT
Mfr # 59-005
Key Features:
- Item: Bronze Y Line Strainer,1"
- Pipe Size: 1"
- Housing Material: Bronze
Mfr # US-600A
Key Features:
- Application: Under Sink
- Flow Rate: 1 gpm
- For Use With: Kitchen Faucet
Mfr # 20H625
Key Features:
- Item: Y Strainer
- Pipe Size: 1"
- Connection Type: FNPT x FNPT
Mfr # WFPF38001C
Key Features:
- Item: Water Filter System
- Color: Blue, Clear
- Microns: 20
Mfr # US-EZ-4
Key Features:
- Application: Under Sink
- Flow Rate: 0.5 gpm
- Height: 14 in
Mfr # LSTM075-80C
Key Features:
- Item: Inline Strainer
- Pipe Size: 3/4 in
- Connection Type: NPT
Mfr # WFHD13001B
Key Features:
- Item: Water Filter System
- Filter Media: Polymer
- Overall Width: 7 1/8 in
Mfr # 60461N
Key Features:
- Diameter: 2 1/4 in
- Application: Point of Use
- Connection Type: Compression
Mfr # WHSHD10
Key Features:
- Item: Mesh Strainer
- Mesh Size: Heavy Duty Double Mesh
- Material: Stainless Steel
Mfr # WFPFC8002
Key Features:
- Application: Whole House Water Filter Systems
- Flow Rate: 5 gpm
- For Use With: Whole House Water Filter Systems and Most Other Brands of Standard-Size Systems
Mfr # 150522-75
Key Features:
- Application: Food Service, Drinking and Cooking Water
- Flow Rate: 1 gpm
- For Use With: 2-3/4 x 9-3/4" Cartridges
Mfr # 24W722
Key Features:
- Thread Size: 1 in
- Nominal Flow: 10 gpm
- Screen Mesh: 100
Mfr # HF-360A
Key Features:
- Height (In.): 13 in
- Width (In.): 5 in
- Max. Pressure (PSI): 125 psi
Mfr # LST100-30
Key Features:
- Item: Inline Strainer
- Pipe Size: 1 in
- Connection Type: NPT
Mfr # EV961222-75
Key Features:
- Application: Food Service Ice Maker
- Flow Rate: 1.7 gpm
- For Use With: Filtration System
Mfr # 86
Key Features:
- Item: Mesh Strainer
- Mesh Size: Medium Single Mesh
- Material: Tin
Mfr # P5
Key Features:
- Application: Whole House Water Filtration for Reduction of Extra Fine Sediment
- Flow Rate: 4 gpm
- For Use With: Whole House
Mfr # 5733390
Key Features:
- Item: Inline Strainer
- Pipe Size: 3/4 in
- Connection Type: NPT
Mfr # WH5-S-S18
Key Features:
- Item: Whole House Water Filter Housing 10"
- Package Quantity: 1
Mfr # 51300C
Key Features:
- Application: Water Filtration
- Flow Rate: 1.5 gpm
- For Use With: EZH2O(R) Bottle Fillers