Female Eyelet
If you need a female eyelet we have them at everyday low prices.
Shop Female Eyelet results
(Showing 1 - 15)
Relevance
Mfr # 4FCF7
Key Features:
- Snap Opening: 3/8 in
- Eye Inside Dia.: 11/16 in
- Material: Stainless 316 Steel
Mfr # 4FCR5
Key Features:
- Snap Opening: 1/4 in
- Eye Inside Dia.: 7/16 in
- Material: Zinc Die Cast
Mfr # 4FRH7
Key Features:
- Wire Range: 16 to 14 AWG
- Insulation Type: Vinyl
- Stud Size: #10
Mfr # 4FCR6
Key Features:
- Snap Opening: 5/16 in
- Eye Inside Dia.: 15/32 in
- Material: Zinc Die Cast
Mfr # 4FCF4
Key Features:
- Snap Opening: 7/16 in
- Type: Not Load Rated
- Eye Inside Dia.: 1 in
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 4FRH8
Key Features:
- Wire Range: 12 to 10 AWG
- Insulation Type: Vinyl
- Stud Size: #10
Mfr # 5WHG4
Key Features:
- Wire Range: 16 to 14 AWG
- Insulation Type: Vinyl
- Stud Size: #8
Mfr # RV10-14Q
Key Features:
- Wire Range: 12 to 10 AWG
- Insulation Type: Vinyl
- Stud Size: 1/4 in
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Mfr # 4GGL8
Key Features:
- Snap Opening: 11/16 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1 1/8 in
Mfr # 5UGR2
Key Features:
- Item: Female Disconnect
- Insulation: Partial
- Insulation Color: Blue
Mfr # 4FRD3
Key Features:
- Wire Range: 22 to 16 AWG
- Insulation Type: Vinyl
- Stud Size: #6