Facom Wrench Set
We have the facom wrench set you need to get the job done right.
Shop Facom Wrench Set results
(Showing 1 - 15)
Relevance
Mfr # FM-39.JE16T
Key Features:
- SAE or Metric: Metric
- Number of Points: 6, 12
- Finish: Satin
Mfr # FA-117.B
Key Features:
- Item: Adjustable Pin Spanner Wrench
- Capacity: 3 15/16 in
- Overall Length: 10 1/2 in
Mfr # FA-116.50
Key Features:
- Item: Precision Adjustable Pin Spanner Wrench
- Capacity: 0 mm to 50 mm
- Overall Length: 8 1/2 in
Mfr # FM-39.5H
Key Features:
- Features: Short Shank and Compact Heads Help Improve Access to Tight Spots
- Ratcheting Configuration: Non-Ratcheting
- Wrench Shape: Straight
Mfr # FM-39.5.5H
Key Features:
- Features: Short Shank and Compact Heads Help Improve Access to Tight Spots
- Number of Points: 6
- Insulated: No
Mfr # FA-116.100
Key Features:
- Item: Precision Adjustable Pin Spanner Wrench
- Capacity: 0 mm to 100 mm
- Overall Length: 14 1/4 in
Mfr # FA-287B.10
Key Features:
- Item: Stud Extractor
- Type: Internal Cam/Roller
- For Removing Studs, Bolts, Screws: Up to 1/4"
Mfr # FM-39.4H
Key Features:
- Features: Short Shank and Compact Heads Help Improve Access to Tight Spots
- Single End/Double End: Double End
- Wrench Shape: Straight
Mfr # FF-75.3/4
Key Features:
- Drive Size: 3/4"
- SAE or Metric: SAE
- Number of Points: 6
Mfr # FM-66A.10X11
Key Features:
- Drive Size: 10mm
- SAE or Metric: Metric
- Number of Points: 12
Mfr # 54DF97
Key Features:
- SAE or Metric: Metric
- Number of Points: 6
- Finish: Chrome
Mfr # J1200FASD
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Satin
Mfr # FM-45.55
Key Features:
- Features: Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
- Finish: Black Oxide
- Head Angle: 15 Degrees
Mfr # FM-45.60
Key Features:
- Features: Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
- Finish: Black Oxide
- Head Angle: 15 Degrees
Mfr # FF-75.1/2
Key Features:
- Drive Size: 1/2"
- SAE or Metric: SAE
- Number of Points: 6