Ez-Flo Drain Components
If you need ez-flo drain components we have them at everyday low prices.
Shop Ez-Flo Drain Components results
(Showing 1 - 12)
Relevance
Mfr # 35243
Key Features:
- Item: Trip Lever Face Plate
- Material of Construction - Drains: 304 Stainless Steel
- Color - Drains: Silver
Mfr # 82202
Key Features:
- Item: Lavatory Shield
- Material of Construction - Drains: PVC
- Color - Drains: White
Mfr # RD2150-SS4
Key Features:
- Item: Roof Drain
- Pipe Dia. - Drains: 4"
- Material of Construction - Drains: Cast Iron, Stainless Steel
Mfr # 82525
Key Features:
- Item: P-Trap (Two Supply and Valve Covers)
- Pipe Dia. - Drains: 2-1/4"
- Material of Construction - Drains: PVC
Mfr # 82193
Key Features:
- Item: P-Trap Cover (Two Angle Valve and Supply Covers)
- Pipe Dia. - Drains: 1-1/4" or 1-1/2"
- Material of Construction - Drains: Vinyl
Mfr # 741 3
Key Features:
- Item: Flange
- Tube Fitting Material: Cast Copper
- Pipe Fitting Material: Cast Copper
Mfr # 407130
Key Features:
- Pipe Size - Pipe Fitting: 1 in x 1/2 in
- Specific Fitting Shape: 90 Degrees Elbow
- Pipe Fitting Material: PVC
Mfr # 20297
Key Features:
- Item: Air Admittance Valve
- Pipe Dia. - Drains: 3" or 4"
- Material of Construction - Drains: ABS
Mfr # GTW-1062
Key Features:
- Item: Drain Strainer,Shower,Floor,3-1/2"
- Package Quantity: 1
Mfr # 10189
Key Features:
- Number of Holes: 2
- Mounting Hole Center to Center: 8"
- Finish: Chrome
Mfr # 15013
Key Features:
- Item: Shower Head
- Features: Adjustable side Handle
- Material: Brass
Mfr # 10122
Key Features:
- Number of Holes: 2
- Mounting Hole Center to Center: 8"
- Finish: Chrome