Explosion Proof Pressure Switch
Count on great prices, fast shipping and friendly service every time you order an explosion proof pressure switch from Zoro.
Shop Explosion Proof Pressure Switch results
(Showing 1 - 15)
Relevance
Mfr # APAN71H012CS02-15/15#-NSR
Key Features:
- Item: Explosion Proof Pressure Switch
- Pressure Switch Range: -15 to 15 psi
- Pressure Switch Electrical Contact Form: SPDT
Mfr # 1950G-0-B-120-NA
Key Features:
- Item: Explosion Proof Pressure Switch
- Series: 1950G
- Standards: ATEX, CE Listed, CSA, FM, IECEx, UL Listed
Mfr # 1950-00-2F
Key Features:
- Item: Pressure Switch
- Contact Form: SPDT
- IP Rating: IP54
Mfr # 1950G-5-B-24-NA
Key Features:
- Item: Pressure Switch 14-55
- Package Quantity: 1
Mfr # 1950G-00-B-120-NA
Key Features:
- Electrical Connections: Internal terminal block.
- Features: Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Service: Air and compatible combustible gases.
Mfr # 1950G-10-B-120-NA
Key Features:
- Electrical Connections: Internal terminal block.
- Features: Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Process Connections: 1/8" female NPT.
Mfr # 1950G-1-B-120-NA
Key Features:
- Electrical Connections: Internal terminal block.
- Features: Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Set Point Adjustment: Screw type on top of housing.
Mfr # 1950-0-2F
Key Features:
- Item: Pressure Switch 1950-0-2F, 15
- Standards: CE, CSA, FM, RoHS, UL Listed
- IP Rating: IP54
Mfr # 1950-10-2F
Key Features:
- Item: Differential Pressure Switch 3-11 In
- Standards: CE, CSA Certified, FM, RoHS, UL Listed
- Includes: Drain Plug, O-Ring Seal Cover
Mfr # ADPS-08-2-N
Key Features:
- Item: Air Pressure Switch
- Type: Air
- Includes: M20 Connection, Set Point Range 0.08 in to 1.20 in w.c.
Mfr # 1910-00
Key Features:
- Item: Air Pressure Switch
- Range: 0.07 to 0.15 in H2O
- Standards: CE, CSA, FM, RoHS, UL Listed
Mfr # EDAW-N1E1-04T0
Key Features:
- Item: Pneumatic-Electric Switch
- Switch Type: SPDT
- Switch Action: Normally Open/Normally Closed
Mfr # 1910-0
Key Features:
- Range: 15 to 55 in wc
- Item: Differential Pressure Switch
- Standards: CE, CSA, FM, RoHS, UL Listed
Mfr # 9013FSG2J24
Key Features:
- Item: Water Pump Switch
- Pressure Switch Application: Water Pump
- Manual Switch Action: None
Mfr # 9013FSG2J21
Key Features:
- Item: Water Pump Switch
- Pressure Switch Application: Water Pump
- Manual Switch Action: None