Evaporator Fan
If you need an evaporator fan we have them at everyday low prices.
Shop Evaporator Fan results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- For Use With Mfr. Model Number: CU27, G120XX, G120XX(03/2004-10/2008), G120XX(10/2008-01/2010), G20010, G200XX, G200XX(03/2004-10/2008), G200XX(10/2008-01/2010), G21000, G210XX, G210XX(03/2004-10/2008), G210XX(10/2008-01/2010), G22000, G22010, G220XX, G220XX(03/2004-10/2008), G220XX(10/2008-01/2010), G30010, G300XX, G300XX(10/2008-01/2010), G31000, G310XX, G310XX(10/2008-01/2010), G31300, G313XX, G313XX(10/2008-01/2010), G32000, G320XX, G320XX(10/2008-01/2010), RMC34, RMC49, RMC58, TU044HT, TU044LT, TU072HT, TU072LT, TU100HT
- Fits Brand: Traulsen
- Item: Evaporator Fan Blade
Key Features:
- Air Flow: 3,100 cfm
- Blade Diameter: 17 in
- Color: Gray
Key Features:
- Air Flow: 6,400/9,700 cfm
- Blade Diameter: 36 in
- Voltage: 120V AC
Key Features:
- Air Flow: 22,500 cfm
- Blade Diameter: 48 in
- Voltage: 115V AC
Key Features:
- Air Flow: 11,000 cfm
- Blade Diameter: 30 in
- Height: 59 in
Key Features:
- Air Flow: 12,500 cfm
- Blade Diameter: 36 in
- Voltage: 115V AC
Key Features:
- Air Flow: 9,000 cfm
- Blade Diameter: 24 in
- Voltage: 115V AC
Key Features:
- Air Flow: 3,600 cfm
- Blade Diameter: Blower Wheel
- Voltage: 115V AC
Key Features:
- Air Flow: 2,800 cfm
- Voltage: 115
- Fill Type: Hose
Key Features:
- Air Flow: 5,500 to 6,500 cfm
- Voltage: 115
- Pump Voltage: 115
Key Features:
- Package Quantity: 1
Key Features:
- Air Flow: 5,300 cfm
- Blade Diameter: 19 in
- Water Connection: 3/4 in GHT
Key Features:
- Air Flow: 1300 cfm
- Blade Diameter: 12 in
- Voltage: 115V AC; 120V AC
Key Features:
- Air Flow: 2,400 cfm
- Blade Diameter: Blower Wheel
- Voltage: 115V AC