Enviro-Safe Liquid In Glass Thermometers
Our endless aisle includes enviro-safe liquid in glass thermometers and so much more!
Shop Enviro-Safe Liquid In Glass Thermometers results
(Showing 1 - 9)
Relevance
Mfr # B60570-1500
Key Features:
- Item: Analog Pocket Liquid In Glass Thermometer
- Temp. Range: 0 to 220 Degrees F
- Length: 160 mm
Mfr # 4LZP1
Key Features:
- Item: Industrial Glass Thermometer
- Stem Dia.: 0.44 in
- Stem Length: 3.5 in
Mfr # 6DKC9
Key Features:
- Item: Pocket Liquid In Glass Thermometer
- Temp. Range: -30 Degrees to 120 Degrees F
- Length: 6 1/4 in
Mfr # TIM100LF.
Key Features:
- Item: Industrial Glass Thermometer
- Connection Location: Vari-Angle
- Special Features: 9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
Mfr # 6DKD0
Key Features:
- Item: Analog Pocket Liquid In Glass Thermometer
- Temp. Range: 0 Degrees to 220 Degrees F
- Length: 6 1/4 in
Mfr # PFE3935R1
Key Features:
- Connection Location: Bottom
- Item: Fire Sprinkler System Pressure Gauge
- Connection Size: 1/4 in NPT
Mfr # 4NTD3
Key Features:
- Tube Material: Aluminum
- Inside Dia.: 0.183 in
- Outside Dia.: 5/16 in
Mfr # 107-0001
Key Features:
- Item: Heat Transfer Paste
- Size: 1 oz
- Type: Heat Transfer Paste
Mfr # 2160-010-199
Key Features:
- Size: 1/4" O.D. x 10 Ft.
- Type: Clear
- Fits Brand: Acorn