Empire Box, I-Beam, And Torpedo Levels
We make finding empire box, i-beam, and torpedo levels fast and simple every time!
Shop Empire Box, I-Beam, And Torpedo Levels results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Magnetic Torpedo Level,Heavy Duty,9"
- Package Quantity: 1
Key Features:
- Item: Magnetic Billet Level,Rare Earth,8"
- Package Quantity: 1
Key Features:
- Length: 48"
- Accuracy: 0.0005"
- Color: Blue
Key Features:
- Length: 9
- Color: Blue
- Width: 1.625
Key Features:
- Length: 9 1/2 in
- Accuracy: +/-1/8 in @ 50 ft
- Features: Four Vials Read Plumb, Level, 45 Degrees and Cross Check, Plumb and Square Reference Points, Three 90 Degrees Beams Emit Simultaneous Level
Key Features:
- Length: 24"
- Accuracy: 0.29 in
- Color: Yellow
Key Features:
- Accuracy: 0.005 in @ 1 ft (80 to 90 Seconds)
- Color: Black
- Features: Cross Test Vial
Key Features:
- Accuracy: +/-1/16 in
- Color: Yellow
- Features: Audible Tones Allow You to Hear Plumb and Level with a Series of Tones when You Can't See the Tool, Display Decimal or Fractional Readings, Displays in Degrees, % Rise and Run in Both Inch and Metric, Lighted Displays on the Front and Top of the Tool are Easily Viewed from any Angle, Simple 1 Button Calibration System
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Key Features:
- Item: DC Power Supply
- Input Voltage: 115/230V AC
- Output Voltage: 12V DC
Key Features:
- Item: Leveling Mount
- Height: 3 in
- Load Capacity: 2800 lb
Key Features:
- Item: Steam Table Pan
- Pan Size: Half Size
- Material: Stainless Steel
Key Features:
- Item: Wind-Driven Turbine Exhaust Ventilator
- Type: Wind Driven
- Construction Material: Galvanized steel With Aluminum Bracing
Key Features:
- Item: Recessed-Mount Gas Wall Heater
- Heater Type: Gravity
- Gas Type: LP
Key Features:
- Item: Recessed-Mount Gas Wall Heater
- Heater Type: Gravity
- Gas Type: NG