Electric Motors
Our endless aisle includes electric motors and so much more!
Shop Electric Motors results
(Showing 1 - 15)
Relevance
Mfr # 5UWF1
Key Features:
- Power Source: Electric
- Motor HP: 4/5 hp
- Full Load Amps: 6.4 A
Mfr # D727
Key Features:
- Bolt Circle Dia.: 5 1/4 in
- Nominal Efficiency: 0.51 %
- Motor Shaft Rotation: CW/CCW
Mfr # 6203E
Key Features:
- Motor Sub Application: Direct Drive Fan/Blower
- HP: 1/3
- RPM Range: 1,001-1,100
Mfr # M3541
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Rigid Base
Mfr # 3K771
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 2-0235
Key Features:
- Item: Electric Motor,115V, 17.7A,60Hz
- Type: UL Recognized and CSA Certified
- Fits Brand: Mi-T-M
Mfr # 131541
Key Features:
- Package Quantity: 1
Mfr # 259
Key Features:
- Item: UNIT BEARING ELECTRIC MOTOR
- Package Quantity: 1
Mfr # 71633693M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # RL1301A277
Key Features:
- Package Quantity: 1
Mfr # VEM3546
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Face
Mfr # 5KH36JNA769
Key Features:
- Motor Shaft Rotation: CW/CCW
- Item: General Purpose Motor
- Inverter Rated: No
Mfr # 99080596
Key Features:
- Voltage: 120VAC
- For Use With: Mfr. No. 502, 504MG, 506, 508, 504MG, 506MG
- Fits Brand: Broan