Eaton Weatherhead
If you need an eaton weatherhead we have them at everyday low prices.
Shop Eaton Weatherhead results
(Showing 1 - 15)
Relevance
Mfr # 1868X8X8
Key Features:
- Item: Male Connector
- Tube Size: 1/2 in
- Pressure (PSI): 150
Mfr # 1868X6X8
Key Features:
- Item: Male Connector
- Pipe Size: 1/2 in
- Tube Size: 3/8 in
Mfr # 1869X8X4
Key Features:
- Item: Male Elbow
- Material: Brass
- Thread Size: 1/4-18
Mfr # 1870X4
Key Features:
- Item: Female Elbow
- Sub-Category: Elbows
- Temp. Range: -40 Degrees to 200 Degrees F
Mfr # 29FG26
Key Features:
- Item: Rocker Switch
- Contact Form: DPST
- Number of Connections: 4
Mfr # 6FLL8
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Motor Capacitor Type: Motor Start Capacitor
- Standards: UL Recognized for US and Canada (E224674)
Mfr # 52PL4E3
Key Features:
- Item: Pilot Light
- Voltage: 120V AC
- Color: Green
Mfr # M1C-32
Key Features:
- Package Quantity: 1
Mfr # 7309N
Key Features:
- Chuck End: 4JT
- Series: Morse Taper Jacobs(R) Taper Arbor
- AO Number: 204
Mfr # 2MDT2
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Capacitor Shape: Round
- Case Height: 3 3/8 in
Mfr # C5315X8
Key Features:
- Item: Hydraulic Hose Adapter
- Fitting Shape: Straight
- Fitting Connection Type: ORB x JIC
Mfr # 3RP25051AW30
Key Features:
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Flasher (Starts with Break), Flasher (Starts with Pulse), Interval Delay, Interval Delay (with Control Signal), Off Delay (Passing Make Contact) ,On Delay, Off Delay (with Control Signal), On Delay (with Control Signal), Passing Make Contact (with Control Signal), Pulse Delayed (With Control Signal), Pulse Shaping (with Control Signal), Retriggerable, Retriggerable (with Control Signal)
- Coil Volts: 12 to 240V AC
Mfr # 52SC6BV
Key Features:
- Item: Keyed Selector Switch
- Size: 30 mm
- Type of Operator: Keyed
Mfr # 75GP14
Key Features:
- Item: Replacement Contact Kit
- NEMA Size: 2-1/2
- Contacts per Kit: 1
Mfr # 3SU1100-2BM60-1LA0
Key Features:
- Action: Momentary/Momentary/Momentary
- Size: 22 mm
- Basic Material: Plastic