Eat Wing
We make finding an eat wing fast and simple every time!
Shop Eat Wing results
(Showing 1 - 15)
Relevance
Mfr # K0274.02A4X40
Key Features:
- Color: Black
- Diameter: 21mm
- Finish: Matte
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 32807MAG
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 85076
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 55421BP-14
Key Features:
- Item: Tool Backpack
- Tool Storage Type Included: Backpack
- Color: Black
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # 5140
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tool Bag Set
- Tool Storage Type Included: Tool Bag/Tote
Mfr # 98002BT
Key Features:
- Item: Bottle Opener
- Color: Yellow/Black
- Accessory Type: Beverage Tool
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # B3-3LB
Key Features:
- Head Weight: 3 lb
- Overall Length: 11 in
- Face Diameter: 1-1/2 in
Mfr # 5240
Key Features:
- Item: Tool Pouch
- Material: Ballistic Nylon
- Tool Storage Type Included: Tool Pouch
Mfr # 32561
Key Features:
- Drive Size: 1/4 in, 5/16 in
- Overall Length: 3 1/4 in
- Bit Style: Phillips, Slotted