Duct Lift
Count on great prices, fast shipping and friendly service every time you order a duct lift from Zoro.
Shop Duct Lift results
(Showing 1 - 14)
Relevance
Mfr # 781300
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Mfr # 783652
Key Features:
- Overall Height: 23 ft. 9-3/8"
- Overall Length: 73 in
- Overall Width: 84 in
Mfr # 781310
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 24 in
Mfr # 4ECW7
Key Features:
- Overall Height: 67 7/8 in
- Overall Length: 40 3/4 in
- Overall Width: 23 5/16 in
Mfr # 780385
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 1/8 to 24 in
Mfr # 783700
Key Features:
- Overall Height: 11 ft. 7-1/8"
- Overall Length: 34 in
- Overall Width: 31 1/4 in
Mfr # 784751
Key Features:
- Overall Height: 16 ft. 11-3/8"
- Overall Width: 55-1/4"
- Load Capacity: 450 lb
Mfr # 781301
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Mfr # 784750
Key Features:
- Overall Height: 12 ft. 11-3/4"
- Overall Width: 26-3/8"
- Load Capacity: 450 lb.
Mfr # 785000
Key Features:
- Item: Pipe Clamp
- Function: Holds Pipe While Welding
- Type: Hold-E
Mfr # 781235
Key Features:
- Material: Steel
- Overall Height: 3 in
- Hole Size: 5/8 in to 1-5/8 in
Mfr # 781150
Key Features:
- Max. Opening: 2" to 16"
- Size: 2" to 16"
- Material: Stainless Steel
Mfr # SLA-10 STD
Key Features:
- Overall Height: 78 1/2 in
- Overall Length: 59 1/2 in
- Overall Width: 31 1/2 in