Drum Tap
We make finding a drum tap fast and simple every time!
Shop Drum Tap results
(Showing 1 - 15)
Relevance
Mfr # 2"PE
Key Features:
- Item: Drum Tap
- Overall Length: 6.5 in
- (M)NPT Inlet: 2 in
Mfr # 68-20
Key Features:
- Package Quantity: 1
Mfr # 44387
Key Features:
- Application: Dispensing of Media Under Gravity Flow with Drum Laid Horizontally
- Item: Threaded Tap,55 gal. Drums
- For Use With: Drum Laid Horizontally
Mfr # 2PE
Key Features:
- Package Quantity: 1
Mfr # TAP-3
Key Features:
- Item: Drum Tap
- Seal Material: Nitrile Rubber
- Overall Length: 8 in
Mfr # 109-203
Key Features:
- Item: Valve Drum/Barrel Poly,3/4"
- Package Quantity: 1
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # 3/4"
Key Features:
- Package Quantity: 1
Mfr # 08552
Key Features:
- Item: Drum Gate Valve
- Seal Material: PTFE
- Overall Length: 6 in
Mfr # DRM346
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Polyethylene
- Color: Brown
Mfr # 272080
Key Features:
- Item: Drum Faucet
- Seal Material: Fluoroelastomer Rubber
- (M)NPT Inlet: 3/4 in
Mfr # 64
Key Features:
- Item: Drum Faucet
- Overall Length: 8.75 in
- Material: Cast iron
Mfr # B455A-UPC
Key Features:
- Item: Outlet Box
- Accessory Type: Box
- Material: PVC