Drill Shear
If you need a drill shear we have them at everyday low prices.
Shop Drill Shear results
(Showing 1 - 15)
Relevance
Mfr # TSDC
Key Features:
- Includes: Clamp and Mounting Hardware
- For Use With: 1ELH1 Shear
- Type: Optional
Mfr # TSV1
Key Features:
- Item: Vinyl Siding Cutter Drill Attachment
- Corded/Cordless: Corded
- Cord: No Cord
Mfr # TSCM
Key Features:
- Item: Corrugated Metal Roof Cutting Drill Attachment
- Corded/Cordless: Corded
- Corded/Banded: Corded
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Mfr # SL1R
Key Features:
- Cutting Action: Punching
- Overall Length: 8 in
- Material: Forged steel
Mfr # 07-27B
Key Features:
- Fits Brand: Westward
- Head Material: Steel
- Includes: (1) Lock; (2) Keys
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Mfr # N1R
Key Features:
- Cutting Action: 30 Degrees V-Notch
- Overall Length: 8 in
- Material: Steel
Mfr # M2006
Key Features:
- Cutting Action: Left/Straight/Circles
- Overall Length: 10 in
- Material: Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Mfr # DSKR
Key Features:
- Number of Pieces: 27
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Mfr # S3R
Key Features:
- Overall Length: 8 1/2 in
- Material: Forged steel
- Features: 24 Gauge (0.71 mm) Capacity, Bend, Fold, Flatten, Straighten Sheet Metal on the Job, Ergonomic Redline Handles
Mfr # HP18KR
Key Features:
- Hole Size (In.): 1/8 in 3/16 in
- Item: Hole Punch
- Includes: Die, Punch
Mfr # C5R
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection