Domnick Hunter Oil & Water Seperators
Count on great prices, fast shipping and friendly service every time you order domnick hunter oil & water seperators from Zoro.
Shop Domnick Hunter Oil & Water Seperators results
(Showing 1 - 8)
Relevance
Mfr # ES2150
Key Features:
- Max. Air Compressor HP: 25 hp
- Max. Air Flow (SCFM): 124
- Absorption Module Volume (Gal.): 16 gal
Mfr # 54749247
Key Features:
- Compressor Description: 20, 30 hp Rotary Screw Air Compressors
- Item: Air/Oil Separator
- Includes: Element, O-Ring
Mfr # 24121212
Key Features:
- Item: Separator Filter Element
- Inside Dia. (In.): 3-51/64
- Outside Dia. (In.): 4-9/32
Mfr # SEP60ST
Key Features:
- Max. Air Compressor HP: 15 hp
- Max. Air Flow (SCFM): 60
- Absorption Module Volume (Gal.): 1 gal
Mfr # SEP120ST
Key Features:
- Max. Air Compressor HP: 30 hp
- Max. Air Flow (SCFM): 120
- Absorption Module Volume (Gal.): 2 gal
Mfr # STS-400C
Key Features:
- For Use With: 1XDX4, 1XDW8, 2EPR7, 2EPR9, 2EPT1, 2EPU5, 2EPU6
- Bowl Material: Polycarbonate
- Pipe Size: 4" NPT
Mfr # 39329602
Key Features:
- Item: Replacement Oil Filter
- For Use With: 5 to 15 hp R- and UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90
- For Use With Mfr. Model Number: 5 to 15 hp R- Series, 5 to 15 hp UP6-Series
Mfr # PD15NO
Key Features:
- Item: Float Drain
- For Use on Filter: 010, 011, 012, 013, 014, 015, 016, 017, 018, 019, 020, 021, 022, 023, 024, 025, 026, 027, 028, 029, 030, 031, 032, 033, 034, 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045, 046, 047, 048, 049, 050, 051, 052, 053, 054, 055
- For Use On: Oil-X Filters