Domnick Hunter
If you need a domnick hunter we have them at everyday low prices.
Shop Domnick Hunter results
(Showing 1 - 15)
Relevance
Key Features:
- Max. Air Compressor HP: 120 hp
- Max. Air Flow (SCFM): 535
- Absorption Module Volume (Gal.): 49 gal
Key Features:
- Item: Float Drain
- For Use on Filter: 010, 011, 012, 013, 014, 015, 016, 017, 018, 019, 020, 021, 022, 023, 024, 025, 026, 027, 028, 029, 030, 031, 032, 033, 034, 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045, 046, 047, 048, 049, 050, 051, 052, 053, 054, 055
- For Use On: Oil-X Filters
Key Features:
- Max. Air Compressor HP: 60 hp
- Max. Air Flow (SCFM): 268
- Absorption Module Volume (Gal.): 33 gal
Key Features:
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
- Min. Tubing/Pipe O.D. (In.): 3/8 in
Key Features:
- Max. Air Compressor HP: 15 hp
- Max. Air Flow (SCFM): 60
- Absorption Module Volume (Gal.): 1 gal
Key Features:
- Max. Air Compressor HP: 30 hp
- Max. Air Flow (SCFM): 125
- Absorption Module Volume (Gal.): 13/16 gal
Key Features:
- Max. Air Compressor HP: 30 hp
- Max. Air Flow (SCFM): 120
- Absorption Module Volume (Gal.): 2 gal
Key Features:
- Max. Air Compressor HP: 15 hp
- Max. Air Flow (SCFM): 70
- Absorption Module Volume (Gal.): 1/5 gal
Key Features:
- Max. Air Compressor HP: 75 hp
- Max. Air Flow (SCFM): 360
- Absorption Module Volume (Gal.): 6 gal
Key Features:
- Max. Air Compressor HP: 50 hp
- Absorption Module Volume (Gal.): 3 gal
- Condensate Inlet NPT (In.): 1/4
Key Features:
- Max. Air Compressor HP: 25 hp
- Max. Air Flow (SCFM): 124
- Absorption Module Volume (Gal.): 16 gal
Key Features:
- Item: Oil and Water Separator Treatment
- Container Type: Pail
- Primary Neutralizing Application: Oils
Key Features:
- Item: Pneumatic Condensate Separator
- NPT Size: 1/2 in
- Float Type: Automatic
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Key Features:
- Item: Maintenance kit
- For Use With: Oil/Water Separators
- Includes: Pre-Filter Bag, Retaining Clip, Sterling Media Bag