Differential Bypass Valve
We have the differential bypass valve you need to get the job done right.
Shop Differential Bypass Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Inlet Size: 3/4"
- Pipe Size: 3/4" NPT
- Connection Type: NPT x NPT Union
Key Features:
- Pipe Size: 1/2" MNPT
- Connection Type: MNPT
- Body Material: Lead Free Brass
Key Features:
- Pipe Size: 1/2" MNPT
- Connection Type: MNPT
- Body Material: Lead Free Copper Silicon Alloy
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Key Features:
- Full Load Amps @ 120VAC: 1.5 A
- Electrical Connections: Screw Terminals
- Auxiliary Contact Rating: (2) 1/6 hp, 5 Amps @ 120V AC
Key Features:
- Inlet Size: 1/2"
- Outlet Size: 1/2"
- Body Material: Lead-Free Brass
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/8 hp
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/25 hp
Key Features:
- Item: Electric Zone Valve Actuator
- Voltage: 24V AC
- Type: Normally Closed
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 1/2"
- Body Material: Brass
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT
- Body Material: Bronze
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Body Material: Bronze
Key Features:
- Item: Zone Switching Relay
- Switch Type: 3 Zone
- HP: 1/3 HP Per Zone
Key Features:
- Item: Potable Water Circulating Pump
- Voltage: 115V AC
- HP: 1/40 hp