Dial Test Indicator Metric
We have the dial test indicator metric you need to get the job done right.
Shop Dial Test Indicator Metric results
(Showing 1 - 15)
Relevance
Mfr # 513-402-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 01889023
Key Features:
- Graduations: 0.03 in
- Range: 0 in to 0.03 in
- Features: Rotating Display
Mfr # 513-472-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
Mfr # 513-403-10T
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 513-504-10T
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.01 in
- Features: Jeweled Bearings Assure Higher Sensitivity and Accuracy; Reversible Measuring Direction; Fully Adjustable Bezel/Dial Face; Contact Point is Adjustable within 220 Degrees; Bezel is Sealed with on O-Ring to Keep Out Water/Oil
Mfr # 513-518-10T
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.04 in
- Features: Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Mfr # 513-403-10E
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: 0.0001 in Accuracy, Glare-free crystal with scratch-resistant coating, Jeweled bearings, No-clutch structure, Water and dust resistant
Mfr # 513-406-10T
Key Features:
- Graduations: 0.0005 in, 0.01 mm
- Range: 0 mm to 0.7 mm, 0 in to 0.7 in
- Features: Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
Mfr # 01889018
Key Features:
- Graduations: 0.03 in
- Range: 0 in to 0.03 in
- Features: Constant Measuring Rotation
Mfr # 599-7030-5
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Constant Clockwise Rotation; Automatic Reversal; Easy to Read
Mfr # 599-7032-14
Key Features:
- SAE or Metric: SAE, Metric
- Item: Dial Test Indicator
- Operation Type: Lever-Style
Mfr # 312B-2
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 513-504-10E
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.01 in
- Features: Jeweled Bearings Assure Higher Sensitivity And Accuracy, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Mfr # 312B-1V
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 312B-3
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.016 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Explore More
gf gage plug gauges
groz compasses
starrett center gauges
stanley distance meters
insize box, i-beam, and torpedo levels
stanley carpenters & mechanics pencils
empire rulers and straight edges
general tools dial calipers
gearwrench digital calipers
performance tool vernier calipers
great neck tape measures