Dial Indicator
Our endless aisle includes a dial indicator and so much more!
Shop Dial Indicator results
(Showing 1 - 15)
Relevance
Mfr # 6295-1AE
Key Features:
- Item: Spindle-Mounted Indicator Holder Arm
- Type: Indicator
- Package Quantity: 1
Mfr # 3909AC
Key Features:
- Graduations: 0.0005"
- Range: 0.03"
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 513-402-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 2776ACAL
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 1 in
- Features: Lug Back
Mfr # 4400-0018
Key Features:
- Item: Dial Test/1" Dial Indicators,w/Uni
- Package Quantity: 1
Mfr # 196A5Z
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.2 in
- Features: Satin Chrome Finish
Mfr # 4KU71
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Mfr # Z9352SS
Key Features:
- Item: Extension Point,4",4-48 SS
- Contact Point Dia.: 0.0218 in
- AGD Number: AGD 1
Mfr # 4401-0017
Key Features:
- Item: Dial Indicator/Standard Magnetic Base
- Package Quantity: 1
Mfr # S898Z-1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Allows very precise measurement for automotive repair, Highly flexible configuration
Mfr # MG60103
Key Features:
- Item: Arm Only
- Upright Post Dia. (In.): 0.973
- Working Length of Snug/Third Arm: 71 mm
Mfr # DG6160
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2 W x 23-51/64 L x 23-5/32 H
Mfr # 52-585-110-0
Key Features:
- Package Quantity: 1
Mfr # 01699123
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2-1/2W x 2D x 2H
Mfr # 34-102
Key Features:
- Package Quantity: 1