Dayton Temperature And Humidity Transmitters
We have the dayton temperature and humidity transmitters you need to get the job done right.
Shop Dayton Temperature And Humidity Transmitters results
(Showing 1 - 12)
Relevance
Mfr # 6KWL9
Key Features:
- Item: Temperature Interlock Sensor
- Includes: Mounting Box, UL Approved Quick Seal
- Standards: UL Approved
Mfr # RHP-2W11
Key Features:
- Item: Humidity/Temp Transducer
- Sensor Type: RTD or Thermistor
- Temp. Range: -20 to 140 Degrees F
Mfr # RAYCMLTV3
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Fixed Mount Infrared Temperature Sensor
- Sensor Cable Length: 10 ft
Mfr # 0560 2605 03
Key Features:
- Item: Temperature Humidity Meter
- Sensor Type: Capacitance
- Relative Humidity Range: 0 to 100%
Mfr # RHP-2D10
Key Features:
- Item: Humidity Transducer
- Sensor Type: RTD or Thermistor
- Process Connection: 1/2 in NPS
Mfr # 1730
Key Features:
- Item: Wireless Thermometer
- Temp. Range (F): -40 Degrees to 140 Degrees
- Temp. Range (C): -40 Degrees to 60 Degrees
Mfr # 0554 3100
Key Features:
- Item: IR Printer
- Manufacturers Warranty Length: 2 yr
- For Use With: 310 Combustion Analyzer
Mfr # 0563-5703
Key Features:
- Item: Digital Manifold Gauge
- For Use With: R12, R22, R123, R134a, R227, R290, R401A,R401B, R402A, R402B, R404A, R406A, R407A, R407C, R408A, R409A, R410A, R411A, R413A,R414B, R416A, R417A, R420A, R421A, R421B, R422A, R422B, R422D, R424A, R427A, R434A, R437A, R438A, R502, R503, R507, R600, R600A, R718 (H2O), R744 (only in the permitted measurement range up to 50 bar), R1234yf
- Type: AC, Stationary Refigeration, Heat Pumps
Mfr # 1736
Key Features:
- Item: Wireless Thermometer
- Temp. Range (F): -40 Degrees to 140 Degrees
- Temp. Range (C): -4 to 60 Degrees
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof