Dayton Solenoid Valve
We make finding a dayton solenoid valve fast and simple every time!
Shop Dayton Solenoid Valve results
(Showing 1 - 15)
Relevance
Key Features:
- Voltage: 120V
- Watts: 12 W
- Coil Insulation Class: F
Key Features:
- Pipe Size - Valves: 3/4 in
- Valve Design: Diaphragm
- Item: Solenoid Valve Body
Key Features:
- Pipe Size - Valves: 1/4 in
- Valve Design: 3-Way
- Item: Solenoid Valve Body
Key Features:
- Pipe Size - Valves: 3/4 in
- Valve Design: Diaphragm
- Item: Solenoid Valve Body
Key Features:
- For Use With: Grainger Item Number: 1A578
- Type: 3/4 in
- Fits Brand: Dayton
Key Features:
- Item: Cogged V-Belt
- V-Belt Section: 2L
- Industry Number: 2L130
Key Features:
- Item: Safety Latch Kit
- Material: Steel
- For Use With: 29XP39A, 29XP40A, 29XP41A, 29XP48A, 29XP49A, 29XP50A, 3TP95B, 3TP96B, 3TP97B, 48ME56A, 49CX79A, 4ZX46B, 4ZX47B, 4ZX48B
Key Features:
- Pipe Size - Valves: 1 in
- Valve Design: Diaphragm
- Item: Solenoid Valve Body
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Key Features:
- Wheel Dia.: 19 1/2 in
- Fits Axle Dia.: 3/4"
- Wheel Width: 2 1/2 in
Key Features:
- Pipe Size - Valves: 1/2 in
- Center Line Pipe Center Size: 2 7/8 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Key Features:
- Item: Packing Kit
- For Use With Mfr. Model Number: GC-2503-0ME1, GC-3004-0ME1, GC-3504-0MHB, GH-3004-0EGH, GH-3504-0EGH, GP-3500-0MVC
- Package Quantity: 1
Key Features:
- Item: End Mill Holder
- Dimension Type: SAE
- Taper Size: CV40
Key Features:
- Pipe Size - Nominal: 3/4 in
- Overall Pipe Length: 5 ft
- Pipe Connection Type: Non-Threaded
Key Features:
- Pipe Size - Nominal: 4 in
- Overall Pipe Length: 5 ft
- Pipe Connection Type: Non-Threaded