Dayton Rotary Pumps
We have the dayton rotary pumps you need to get the job done right.
Shop Dayton Rotary Pumps results
(Showing 1 - 14)
Relevance
Mfr # 4KHP9
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 3/8 in
- Shaft Dia.: 0.5 in
Mfr # 4KHN8
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 1/2 in
- Shaft Dia.: 0.625 in
Mfr # 6DHH9
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/3 hp
Mfr # 41TK27
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Mfr # 114B240F11BA 250
Key Features:
- Item: Rotary Vane Pump
- Min. Flow Rate (GPH): 228 gph
- HP @ 50 PSI: 1/4 hp
Mfr # 102A140F11PA 250
Key Features:
- Item: Rotary Vane Pump
- Built-In: Relief Valve
- Shaft: 303 Stainless Steel
Mfr # PA 301
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 250 PSI: 99 gph
- Mounting: Carbonator Clamp Style
Mfr # 111A100F11AA 250
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 150 PSI: 98 gph
- Relief Pressure Max. (PSI): 250 psi
Mfr # 35760-0092
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 11
Mfr # 1113
Key Features:
- For Use With: 102A100F11PA 250, 102A140F11PA 250, 111A060F11CA 250, 111A100F11AA 250, 111A140F11AA 250, 112A035F11CA250, 112A060F11CA 250, 113A035F31CA 250, 113A070F31BA 250, 113A100F31BA 250, Mfr. No. 111A035F11CA250
- Item: V-Band Clamp
- Material: Stainless Steel
Mfr # 59520-0000
Key Features:
- HP - Pumps: 1/64 hp
- Voltage - Pumps: 8 to 24V DC
- Housing Material - Pumps: Brass
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof