Dayton Roof Curb Adapters
Our endless aisle includes dayton roof curb adapters and so much more!
Shop Dayton Roof Curb Adapters results
(Showing 1 - 9)
Relevance
Mfr # 6KWP5
Key Features:
- Fan Side Square O.D. (In.): 21 1/2 in
- Curb Side Square O.D. (In.): 24 in
- Function: Adapts a 22 in Fan Base to Fit 24 in Roof Curb
Mfr # 3AZK1
Key Features:
- Fan Side Square O.D. (In.): 18 1/2 in
- Curb Side Square O.D. (In.): 17 in
- Function: Adapts 19 in Fan Base to Fit 17 in Roof Curb
Mfr # 9876
Key Features:
- Item: Plug Adapter
- Number of Outlets: 1
- Color: Black
Mfr # 7079818370
Key Features:
- Item: Self-Leveling Concrete & Mortar Sealant
- Adhesive Grouping: Sealant
- Color: Gray
Mfr # 5DVN6
Key Features:
- Item - Roof Ventilators: Upblast Ventilator
- Drive Package With Motor Included: Yes
- Duty Rating - Roof Ventilators: Standard
Mfr # 4FZZ2
Key Features:
- Item: Cord Adapter
- Connector Type: 5-20
- Number of Outlets: 2
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof