Dayton Pump Couplings
We make finding dayton pump couplings fast and simple every time!
Shop Dayton Pump Couplings results
(Showing 1 - 12)
Relevance
Mfr # PPM5ZN004G
Key Features:
- Item: Oldham Coupling
- Fits Brand: DAYTON
- Product Type: Oldham Coupling
Mfr # 118473
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118473
- For Pump Number: 4RD13, 4RD14, 5YN64 to 72
Mfr # 1143
Key Features:
- Shaft Type: Double Flat/Slot
- Shaft Dia. (In.): 5/8 in
- For Use With: 114B190F11BA 250, 114B240F11BA 250, 114B330F11XX, 115B265F31BA 250, 115B330F31XX, Mfr. No. 115B190F31BA 250
Mfr # 118723
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118723
- For Pump Number: 4RC97 to 99, 4RD01 to 03
Mfr # 118705
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118705
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 4RD17
Mfr # 189132LF
Key Features:
- Item: Impeller
- Material: Noryl
- Max. Temp. (F): 225 Degrees F
Mfr # 186863LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 4RD13, 4RD14
- Compatible with Series: Series 1522, Series 60, Series PD
Mfr # 1BL002
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/6 hp
Mfr # 110223B-140
Key Features:
- Item: Potable Water Circulating Pump
- Voltage: 115V AC
- HP: 1/32 hp
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof