Dayton Pressure Washer
Count on great prices, fast shipping and friendly service every time you order a dayton pressure washer from Zoro.
Shop Dayton Pressure Washer results
(Showing 1 - 15)
Relevance
Mfr # GC-1502-0DE1
Key Features:
- Pump Type: Crankshaft
- Standards: CSA
- Volts/Phase: 120/1
Mfr # GA-3200-0DMH
Key Features:
- Standards: ETL
- Burner Fuel: Gasoline
- Item: Pressure Washer
Mfr # GC-1502-3DUH
Key Features:
- Pressure Washer Duty Rating: Light Duty
- Plug Type: 5-20P
- Water Input Temp.: 125 Degrees F
Mfr # GC-1400-0DEH
Key Features:
- Includes: Adjustable Nozzle, High Pressure Hose
- Item: Pressure Washer
- Water Input Temp.: 125 Degrees F
Mfr # GH-2003-0D10
Key Features:
- Pump Type: AR
- Power Type: Electric
- Usable Hours per Week: 25+
Mfr # GA-4200-0DAH
Key Features:
- Piston Material: Solid Ceramic
- Detergent Injection System: Yes
- Operating Pressure: 4,200 psi
Mfr # MS60763-S
Key Features:
- Operating Pressure (PSI): 3100 psi
- Pressure Washer Water Type: Cold
- Pressure Washer Style: Cart
Mfr # BC390HSS
Key Features:
- Length: 15 1/2 in
- Net Weight: 32.4 lb
- Water Output Temp.: 122 Degrees F
Mfr # SPX3501
Key Features:
- Operating Pressure (PSI): 2000 psi
- Item: Brushless Electric Pressure Washer
- Pressure Washer Flow Rate: 1.48 gpm
Mfr # BC142HS
Key Features:
- Detergent Injection System: Yes
- Pressure Washer Water Type: Cold
- Burner Fuel: Electric
Mfr # GH-1502-SD10
Key Features:
- HP: 2 hp
- Operating Pressure: 1,500 psi
- Pump Drive: Direct
Mfr # DXPW1500E
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Pressure Washer
- Pressure Washer Water Type: Cold
Mfr # AR383B
Key Features:
- Operating Pressure (PSI): 1900 psi
- Pump Type: Axial
- Pressure Washer Flow Rate: 1.5 gpm
Mfr # BC383HS
Key Features:
- Pressure Washer Flow Rate: 1.7 gpm
- Hose Dimensions: 20 ft
- Power Type: Electric
Mfr # PS60995
Key Features:
- Operating Pressure (PSI): 3600 psi
- Usable Hours per Week: 20+
- Height: 24 in