Dayton Motor Start Capacitors
We make finding dayton motor start capacitors fast and simple every time!
Shop Dayton Motor Start Capacitors results
(Showing 1 - 15)
Relevance
Key Features:
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
- Capacitor Voltage: 220 to 250V AC
Key Features:
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Hz: 60/50
- Overall Height: 3 3/8 in
Key Features:
- Overall Height: 4 3/8 in
- Starts per Hour: 20
- Terminal Type: 1/4 in Male Quick-Connect
Key Features:
- Case Material: Plastic
- Terminal Type: 1/4 in Male Quick-Connect
- Item: Motor Start Capacitor
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Terminal Type: Dual Blade
- Item: Motor Start Capacitor
Key Features:
- Capacitor Voltage: 330V AC
- Overall Height: 4 3/8 in
- Includes: Resistor
Key Features:
- Item: Motor Start Capacitor
- Package Quantity: 1
Key Features:
- Item: Brush And Spring
- Fits Brand: Leeson
- Type: DC
Key Features:
- Item: Replacement Motor Brush Set
- Type: Universal AC/DC Carbon Brush
- Product Type: Replacement Motor Brush Set
Key Features:
- Cord Length: 15 ft
- Discharge NPT: 1-1/2"
- HP: 1/2
Key Features:
- Item: Brush Cap
- Product Type: Brush Cap
- Package Quantity: 2
Key Features:
- Capacitor Shape: Round
- Hz: 60/50
- Case Height: 4 3/8 in
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof