Dayton Fire And Smoke Dampers
If you need dayton fire and smoke dampers we have them at everyday low prices.
Shop Dayton Fire And Smoke Dampers results
(Showing 1 - 12)
Relevance
Mfr # 2TGJ3
Key Features:
- Item: Fusible Link
- Actual Width: 1/2 in
- Fusible Link: 165 Degrees F
Mfr # 2TGE6
Key Features:
- Item: 5.75"H-W 3.7"L Square GStl Fire Dampr
- Mounting Type: Dynamic, Vertical or Horizontal
- Shape: Square
Mfr # 2TFZ6
Key Features:
- Item: 8"dia Galvanized Steel Fire Damper
- Mounting Type: Dynamic, Vertical or Horizontal
- Shape: Round
Mfr # 2TFZ5
Key Features:
- Item: 6"dia Galvanized Steel Fire Damper
- Mounting Type: Dynamic, Vertical or Horizontal
- Shape: Round
Mfr # GRDRI846GA
Key Features:
- Item: Duct Access Door
- Shape: Rectangular
- Includes: Self-Adhesive Template
Mfr # 5EFT3
Key Features:
- Item: Duct Access Door
- Shape: Square
- Includes: Cam Latch, Mounting Tabs
Mfr # 4JRL8
Key Features:
- Item: 8"dia Steel Snap-On Control Damper
- Duct Size: 8 in
- Overall Dia.: 7 3/4 in
Mfr # BLWT1212
Key Features:
- Door Height: 12 in
- Door Width: 12 in
- Material: Steel
Mfr # FRP-96-729
Key Features:
- Type: Pneumatic
- Filter Rating - Air Treatment: 5 micron
- Item - Air Filter Elements: General Purpose Filter Element
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof