Dayton Bench Vises
We have the dayton bench vises you need to get the job done right.
Shop Dayton Bench Vises results
(Showing 1 - 15)
Relevance
Mfr # 6Z844
Key Features:
- Jaw Width: 4"
- Base Type: Trunnion
- Jaw Width (In.): 4 in
Mfr # 6Z847
Key Features:
- Jaw Width: 6"
- Base Type: Fixed
- Jaw Deflection: 0.002 in @ 2000 lbs
Mfr # 6Z848
Key Features:
- Jaw Width: 6"
- Base Type: Fixed
- Jaw Deflection: 0.002 in @ 2000 lbs
Mfr # 4TK03
Key Features:
- Jaw Width: 8"
- Base Type: Fixed
- Jaw Opening (In.): 8 in
Mfr # WS8
Key Features:
- Jaw Width: 8"
- Material: Ductile Iron
- Duty Rating: Standard Duty
Mfr # 1755
Key Features:
- Duty Rating: Heavy Duty
- Base Type: Swivel
- Rotating Angle: 360 Degrees
Mfr # 746
Key Features:
- Jaw Width: 6"
- Material: Cast iron
- Duty Rating: Standard Duty
Mfr # 1765
Key Features:
- Duty Rating: Heavy Duty
- Base Type: Swivel
- Jaw Face - Vises: Serrated
Mfr # 2908080
Key Features:
- For Use With Mfr. Model Number: 1765XC
- Item: Replacement Jaw Inserts
- Type: 6-1/2 in L x 5/8 in W x 1 in H x 2-3/8 in Center to Center
Mfr # 305
Key Features:
- Overall Length: 5 in
- Mounting Hole Dia.: 0.3 in
- Material: Cast Zinc
Mfr # 11694
Key Features:
- Jaw Width: 4"
- Jaw Opening (In.): 4 in
- Type: Cross Slide
Mfr # 007089
Key Features:
- Item: Antispatter
- Container Type: Bottle
- Form: Liquid
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof