Davey Pump
We have the davey pump you need to get the job done right.
Shop Davey Pump results
(Showing 1 - 15)
Relevance
Mfr # 5210BE/NPT-0
Key Features:
- HP: 10 hp
- Engine/Motor Type: Briggs & Stratton
- Max. Operating PSI: 150 psi
Mfr # 190191
Key Features:
- Item: Fire Pump
- Sprayer Tank Capacity: 5 gal.
- Hose Length: 62"
Mfr # 179014-1
Key Features:
- Item: Fire Pump with Smith Pump
- Sprayer Tank Capacity: 5 gal.
- Hose Length: 30"
Mfr # 179015-17
Key Features:
- Item: Fire Pump with Smith Pump
- Sprayer Tank Capacity: 5 gal.
- Hose Length: 30 in
Mfr # 190387
Key Features:
- Item: Wildland Firefighting Pump
- Weight Empty: 10.2 lb
- Pressure Release: No
Mfr # 179061V
Key Features:
- Item: Wildland Firefighting Pump
- Width: 4 1/2 in
- Tank Capacity: 5 gal
Mfr # 190429
Key Features:
- Item: Fedco Brass Fire Pistol Grip Pump
- tank material: Vinyl
- Sprayer tank capacity: 5 gal.
Mfr # HEF10.5BS
Key Features:
- HP: 10.5 hp
- Engine/Motor Type: Briggs & Stratton
- Max. Operating PSI: 65 psi
Mfr # 130G32-0022-F1
Key Features:
- Type: 4 cycle
- HP: 5.9 hp
- Gross Torque: 9.5 lb-ft
Mfr # 179092-0
Key Features:
- Item: Fire Pump Carry Rack
- Material: Steel
- For Use With: Galvanized and Stainless Steel Fire Pumps
Mfr # 104M02-0197-F1
Key Features:
- Type: 4 cycle
- Gross Torque: 7.25 lb-ft
- Shaft Orientation: Vertical
Mfr # 13R232-0021-F1
Key Features:
- Type: 4 cycle
- Gross Torque: 9.5 lb-ft
- Shaft Orientation: Horizontal
Mfr # 5049K
Key Features:
- Item: Oil Filter
- For Use With: 356447-3079-G1, 356447-3087-G1, 356776-3046-G1, 385447-3075-G1, 543477-3110-G1, 613477-3111-G1
- Compatible Product Type: Intek and Vanguard OHV pressure-Lubricated Engines
Mfr # 175997
Key Features:
- Item: Fire Pump Repair Kit
- Package Quantity: 1
Mfr # 31R907-0007-G1
Key Features:
- Type: 4 cycle
- HP: 17.5 hp
- Gross Torque: Not Applicable