Dasco Pro Scratch Awls
We make finding dasco pro scratch awls fast and simple every time!
Shop Dasco Pro Scratch Awls results
(Showing 1 - 12)
Relevance
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 7 in
- Shank Length (In.): 3 1/2 in
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 7 7/8 in
- Shank Length (In.): 3 1/2 in
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 6 1/16 in
- Shank Length (In.): 3 3/8 in
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 8 7/16 in
- Shank Length (In.): 4 in
Key Features:
- Item: Tapping Tool
- Tap Sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
- Standards: ASME B94.9-1999
Key Features:
- Item: Scratch Awl
- Overall Length (In.): 7 7/8 in
- Shank Length (In.): 3 1/2 in
Key Features:
- SAE or Metric: SAE
- Bit Style: Nut Driver
- Number of Pieces: 1
Key Features:
- Item: Thread Restoring File Set
- Profile Shape: Square
- Length: 8 3/8 in
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Overall Length: 7-3/4"
Key Features:
- Item: Pin Punch
- Length (In.): 5 1/2 in
- Tip Size (In.): 1/8 in
Key Features:
- Item: Floor Chisel
- Tip Size: 3 in
- Length: 11 in
Key Features:
- Color: Blue
- Features: Shingle Ripper
- Material: Heat Treated High Carbon Steel