Cutting Nipper
We make finding a cutting nipper fast and simple every time!
Shop Cutting Nipper results
(Showing 1 - 15)
Relevance
Mfr # 62 12 120
Key Features:
- Features: Effective Rust Protection - No Circuit Faults Caused By Peeling Chrome From Plated Tool
- Handle Type: Multi-Component Grip
- Jaw Length: 10 mm
Mfr # 78 61 125
Key Features:
- Features: Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type: Multi-Component Grip
- Jaw Length: 1/4 in
Mfr # 78 03 125 ESD
Key Features:
- Features: Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 78 03 125
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 78 61 125 ESD
Key Features:
- Features: Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type: Ergonomic
- Jaw Length: 3/8 in
Mfr # 78 81 125
Key Features:
- Features: Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type: Multi-Component Grip
- Jaw Length: 1/4 in
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 68 01 200
Key Features:
- Features: Cutting Edge Hardness Approx. 61 HRC, Cutting Edges Additionally Hardened, Cutting Edges for Soft and Hard Wire, Head Shape Provides Optimized Movement When Tightening Steel Mesh Knots During Reinforced Concrete Work, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Suitable for Twisting and Cutting Binding Wire
- Handle Type: Plastic Coated
- Material: Special Tool Steel
Mfr # 72 02 125
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut
- Handle Type: Multi-Component Grip
- Jaw Length: 7/8 in
Mfr # 358
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic, Dipped
- Jaw Length: 1/2 in
Mfr # 72 01 160 SB
Key Features:
- Item: Diagonal Pliers for Flush Cutting for Pl
- Package Quantity: 1
Mfr # 72 01 160
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # 357
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 1/4 in
Mfr # 99 01 250
Key Features:
- Features: Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type: Plastic Coated
- Material: High Grade Special Tool Steel
Mfr # 78 61 140
Key Features:
- Item: Super Knips Electronics Pliers,5 1/2" E
- Package Quantity: 1