Culture Tubes
If you need culture tubes we have them at everyday low prices.
Shop Culture Tubes results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Culture Tube
- Labware Tube Type: Test Tube
- Labware Nominal Capacity - Metric: 14 mL
Key Features:
- Item: Culture Tube
- Capacity: 75mm L x 12mm W
- Labware Outside Dia. - Metric: 12 mm
Key Features:
- Item: Culture Tube
- Labware Tube Type: Test Tube
- Labware Nominal Capacity - Metric: 5 mL
Key Features:
- Item: Telescoping Tube,Premium,4x42",PK15
- Length: 42"
- Maximum Weight: 28.84
Key Features:
- Item: Microcentrifuge Tube
- Labware Nominal Capacity - Metric: 1.5 mL
- Capacity: 1.5mL
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Adjustable Tubes,3-1/4"x60-120",PK15
- Meets: 0.18 Wall Thickness
Key Features:
- Item: Culture Tube
- Capacity: 100mm L x 17mm W
- Labware Outside Dia. - Metric: 17 mm
Key Features:
- Item: Adjustable Tubes,3-1/4"x24-44",PK25
- Length: 24-44"
- Maximum Weight: 38.84
Key Features:
- Item: Telescoping Tube,Premium,3x42",PK24
- Length: 42"
- Maximum Weight: 30.1
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: Manual
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Key Features:
- Item: Tube Bender
- Type: Lever
- Outside Dia. Tubing (In.): 3/16 in, 1/4 in, 3/8 in, 1/2 in
Key Features:
- Tip: Break-off
- Item: Smoke Tube
- Includes: (6) Tube Caps, (6) Tubes
Key Features:
- Item: Triple Head Lever Bender
- Outside Dia. Tubing (In.): 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Centerline Bend Radius: 15/16 in, 7/16, 9/16, 11/16
Key Features:
- Tube Material: PVC with Spiraled Polyester Yarn
- Tube Hardness: Shore A: 73
- Inside Dia.: 1/2 in
Key Features:
- Item: Male Connector
- Specific Fitting Shape: Straight Adapter
- Tube Size: 1/4 in