Crescent Wiss Snips
Count on great prices, fast shipping and friendly service every time you order crescent wiss snips from Zoro.
Shop Crescent Wiss Snips results
(Showing 1 - 15)
Relevance
Mfr # M3R
Key Features:
- Cutting Action: Left/Right/Straight
- Overall Length: 9 1/4 in
- Material: Molybdenum Steel Jaw
Mfr # M2R
Key Features:
- Cutting Action: Right/Straight
- Overall Length: 9 3/4 in
- Material: High Strength Steel Handle, Molybdenum Steel Jaw
Mfr # WISET1
Key Features:
- Cutting Action: Left/Right/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Mfr # M1R
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 9 3/4 in
- Material: High Strength Steel Handle, Molybdenum Steel Jaw
Mfr # MWT-6516
Key Features:
- Cutting Action: Straight
- Overall Length: 10 1/2 in
- Material: Steel
Mfr # MWT-6510L
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Mfr # 14-563
Key Features:
- Cutting Action: Straight
- Overall Length: 10 in
- Material: Forged Chrome Molybdenum Steel
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # 33213
Key Features:
- Overall Length: 7"
- Blade Material: Stainless Steel
- Handle Style: Straight
Mfr # M2007
Key Features:
- Cutting Action: Right/Straight/Circles
- Overall Length: 10 in
- Material: Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Mfr # D39ASS-SB
Key Features:
- Cutting Action: Right
- Overall Length: 9"
- Features: Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip
Mfr # 7212SP-1-7/32P
Key Features:
- Hole Size (In.): 1 21/100 in
- For Use With: Mfr. No. 7212SP-1-7/32D, 7212SP11, LS50L or Hydraulic Ram
- Size: 1-7/32"
Mfr # W22N
Key Features:
- Overall Length: 12"
- Blade Material: Nickel-Plated
- Handle Style: Bent
Mfr # 1DSN
Key Features:
- Item: Poultry Shears
- Blade Material: Carbon Steel, Nickel Plated
- Handle Material: Carbon Steel, Nickel Plated
Mfr # W22W
Key Features:
- Overall Length: 12"
- Blade Material: Nickel-Plated
- Handle Style: Bent